This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 200A, 3P, 600VAC
Item #: 144089
Cat #: H364DS
UPC: 785901023753
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Safety switches play a crucial role in today’s commercial and industrial settings. They isolate power in daily activities and provide an effective way to interrupt power in an emergency. Two primary applications for safety switches are as a lockout on sight disconnect and as a circuit isolation device.
Also known as: 785901023753, H364DS
Specifications
Type: | Disconnect Switch |
Amps: | 200 |
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Type: | Disconnect Switch |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Amps: | 200 |
Volts DC: | 600 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)