Category 5e, Riser, 24/4-Pair, Blue, 1000' Pull Pack

Item #: 144086

Cat #: 52-200-25

UPC:

Sign In or Register to view pricing and more.
4 Pair / 24 AWG, CMR, Category 5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Reel

Overview

4 Pair / 24 AWG, CMR, Category 5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Reel
Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price.
Also known as: 52-200-25

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)