Beacon, 90mm, 120V AC, 1/2" NPT Mount

Item #: 144082

Cat #: 855BS-N10ML345

UPC: 662074790821

Sign In or Register to view pricing and more.
Documents & Guides
Beacon, 90 Millimeters, 1/2 Inch NPT Mount, 120 Volt AC, Type: Industrial, Round, 3-Color LED

Overview

Beacon, 90 Millimeters, 1/2 Inch NPT Mount, 120 Volt AC, Type: Industrial, Round, 3-Color LED
They provide multi-status indication and are easy to install. Catalog item 855BS-LH10 is a Bulletin 855 round beacon accessory from Rockwell Automation.
Also known as: 662074790821, 855BS-N10ML345

Specifications

Mounting: Pole
Color: Amber, Red, Green
Volts AC: 120
Size: 90 mm
Mounting: Pole
Volts AC: 120
Color: Amber, Red, Green
Size: 90 mm

Customer Reviews

No reviews for this product
(0)