Loop LED Double Wall Sconce, Brushed Nickel

Item #: 1440800

Cat #: 62-922

UPC: 045923329227

Sign In or Register to view pricing and more.
Documents & Guides
Loop - 24" LED Wall Scone - Brushed Nickel Finish

Overview

Loop - 24" LED Wall Scone - Brushed Nickel Finish
Nuvo's Loop double LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this brushed Nickel wall sconce. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Loop adds style to any home decor.
Also known as: 045923329227, 62-922

Specifications

Material: Acrylic
Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 2080
Wattage: 26
Color: Brushed Nickel
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)