Potentiometer head, Harmony XB4, metal,black, 22mm, for use with 6mm shaft

Item #: 144074

Cat #: ZB4BD912

UPC: 785901381983

Sign In or Register to view pricing and more.
Potentiometer head, Harmony XB4, metal,black, 22mm, for use with 6mm shaft

Overview

Potentiometer head, Harmony XB4, metal,black, 22mm, for use with 6mm shaft
This Harmony XB4, head and mounting base is used for potentiometer application. This head and mounting base for potentiometer provides an ergonomic external interface for controlling your machines thanks to its knurled knob head. It is ideal for controlling key parameters of automation components like drives and inverters and is easily installed and replaced on compatible potentiometers. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901381983, ZB4BD912

Specifications

IP/NEMA Rating: IP66
Diameter: 6 mm
Mounting: Panel
Size: 22.5 mm
Type: Operator Only, Potentiometer
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: IP66
Mounting: Panel
Type: Operator Only, Potentiometer
Standards: California Proposition 65
Diameter: 6 mm
Size: 22.5 mm
Material: Chrome

Customer Reviews

No reviews for this product
(0)