This product may not be available in all locations.
3
more
Breaker, Molded Case, 125A, 3P, 600VAC, 14kAIC, PowerPact H
Item #: 144073
Cat #: HDA36125
UPC: 785901419990
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line
Overview
Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 125A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901419990, HDA36125
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 125 |
Type: | Breaker; Molded Case |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Type: | Breaker; Molded Case |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Poles: | 3 |
Amps: | 125 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)