Halogen Lamp, MR16, 20W, 12V, SP10

Item #: 144056

Cat #: 20MR16/T/SP10/C(ESX)-12V

UPC: 046135583001

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 2900K, Beam Angle: Spot 10 Degree, ANSI Code: ESX, Standard Case Qty: 20 *Sylvania Part # 58300*

Overview

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 2900K, Beam Angle: Spot 10 Degree, ANSI Code: ESX, Standard Case Qty: 20 *Sylvania Part # 58300*
Also known as: 046135583001, 20MR16/T/SP10/C(ESX)-12V

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
ANSI Code: ESX
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 10°
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Light Technology: Halogen
Angle: 10°
Shape: MR16 (Mini Reflector)
ANSI Code: ESX
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)