
Category 3, Riser, 24/50-Pair, Gray
Item #: 144047
Cat #: 18-599-33
UPC:
Documents & Guides
50 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V, Gray, 0.56"OD
Sign In or Register to view pricing and more.
Overview
50 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V, Gray, 0.56"OD
Also known as: 18-599-33
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Conductors: | 50 Pair |
Material: | Copper |
Color: | Gray |
Length: | 5000 ft |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 24 |
Conductors: | 50 Pair |
Color: | Gray |
Jacket: | Riser |
Volts AC: | 300 |
Material: | Copper |
Length: | 5000 ft |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)