SW NOT FUSIBLE HD 600V 100A 3P STAINLESS

Item #: 1440397

Cat #: CHU363DS

UPC: 785901994626

Sign In or Register to view pricing and more.
Documents & Guides
SW NOT FUSIBLE HD 600V 100A 3P STAINLESS

Overview

SW NOT FUSIBLE HD 600V 100A 3P STAINLESS
Also known as: 785901994626, CHU363DS

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)