MULTI9 C60SP 3P D 40A MCB

Item #: 1440358

Cat #: M9F23340

UPC: 785901724711

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P D 40A MCB
Also known as: 785901724711, M9F23340

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve D
Interrupt Rating AC: 5 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)