Halogen Lamp, 300 W, R7 Recessed Single Contact Double End Quartz T

Item #: 144015

Cat #: 300T3Q/CL(EHM)-120V

UPC: 046135589980

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 300 W, R7 Recessed Single Contact Double End Quartz Tubular Lamp, T3, 6000 Lumens *Sylvania Part # 58998*

Overview

Halogen Lamp, 300 W, R7 Recessed Single Contact Double End Quartz Tubular Lamp, T3, 6000 Lumens *Sylvania Part # 58998*
Sylvania SYL300T3Q/CL-EHM-120V is a 300 watt - 120 volt halogen linear lamp, double-ended T3 lamp.
Also known as: 046135589980, 300T3Q/CL(EHM)-120V

Specifications

ANSI Code: EHM
Color Temperature: 2950 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 300
Base: Recessed Single Contact (R7s)
Lumens: 6000
Light Technology: Halogen
ANSI Code: EHM
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Volts AC: 120
Wattage: 300
Lumens: 6000

Customer Reviews

No reviews for this product
(0)