LED Driver, 120VA / 13.3VDC, 150W

Item #: 1440068

Cat #: LTN1150

UPC: 852140007001

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, 120VA / 13.3VDC, 150 Watt

Overview

LED Driver, 120VA / 13.3VDC, 150 Watt
Also known as: 852140007001, LTN1150

Specifications

Volts AC: 120
Type: LED, Driver
Wattage: 150
Volts DC: 13.300
Volts AC: 120
Wattage: 150
Type: LED, Driver
Volts DC: 13.300

Customer Reviews

No reviews for this product
(0)