Lighting Fixture, LED, MR16, 5W, 12V

Item #: 1440065

Cat #: BU115BZ

UPC: 852140007094

Sign In or Register to view pricing and more.
Documents & Guides
Up Light Brass 5W 3000K 40° MR16 12/24V AC/DC Dim LED

Overview

Up Light Brass 5W 3000K 40° MR16 12/24V AC/DC Dim LED
The Brio series Low Voltage Landscape Uplight features a solid cast aluminum construction, smooth dimming from 100% to 30% light output, Full LED light output up to 20% voltage drop, and includes Nite Driver system matched LED MR16.
Also known as: 852140007094, BU115BZ

Specifications

Volts AC: 12
Wattage: 5
Material: Brass
Color: Bronze
Type: Landscape Uplight
Volts AC: 12
Material: Brass
Type: Landscape Uplight
Wattage: 5
Color: Bronze

Customer Reviews

No reviews for this product
(0)