Contactor, TeSys Deca, Non-Reversing, 25A, 15HP @ 480VAC, 100kA, 3PH, 3NO, 24VAC

Item #: 144002

Cat #: LC1D25B7

UPC: 785901207122

Sign In or Register to view pricing and more.
IEC Contactor, TeSys Deca, Non-Reversing, 25 Amp, 15 Horse Power @ 480 Volt AC, 100 kA, 3-Phase, 3 Normally Open Contacts, 24 Volt AC 50/60Hz Coil, Open

Overview

IEC Contactor, TeSys Deca, Non-Reversing, 25 Amp, 15 Horse Power @ 480 Volt AC, 100 kA, 3-Phase, 3 Normally Open Contacts, 24 Volt AC 50/60Hz Coil, Open
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 25A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 7.5HP at 200-208VAC, 7.5HP at 240VAC, 15HP at 480VAC and 20HP at 600VAC three phase. Contactor is also rated for 2HP at 115VAC and 3HP at 240VAC single phase. When used with a 480VAC up to 60A circuit breaker, this contactor can have a SCCR up to 85kA. When used with up to a 600VAC 60A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 24 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.35 inches tall, 1.77 inches wide and 3.62 inches deep. It weighs 0.82 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901207122, LC1D25B7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Poles: 3
Volts AC Control: 24
Volts AC: 600
Mounting: Panel
Type: Contactor, Definite Purpose
Amps: 25
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)