
LED Fixture Kit, 330 Watt, 45390 Lumen, 5000K, 120/277V
Item #: 1439997
Cat #: EPM-HA-330-G-50-PR-1-PM-INT-HW-BK-300-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Extreme Ambient LED Kit, 330 Watt, 45390 Lumen, Flat Glass Lens, 5000K, 120/277 Volt, 0-10V Dimmable, Pendant Mount, Integrated Driver, Hardwired, Black Cord, 300 Volt 12 Foot Whip
Overview
Extreme Ambient LED Kit, 330 Watt, 45390 Lumen, Flat Glass Lens, 5000K, 120/277 Volt, 0-10V Dimmable, Pendant Mount, Integrated Driver, Hardwired, Black Cord, 300 Volt 12 Foot Whip
Also known as: EPM-HA-330-G-50-PR-1-PM-INT-HW-BK-300-12
Specifications
Color Temperature: | 5000 (Bright White) |
Mounting: | Pendant |
Wattage: | 300 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 45390 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 300 |
Dimmable: | Yes |
Mounting: | Pendant |
Light Technology: | LED |
Lumens: | 45390 |
Customer Reviews
No reviews for this product
(0)