Terminal Block, Linergy TR, Blue, 4mm, Feed Through, 4 Points, Set of 10

Item #: 1439986

Cat #: NSYTRV44BL

UPC: 785901733263

Sign In or Register to view pricing and more.
Terminal Block, Linergy TR, Blue, 4mm, Feed Through, 4 Points, Set of 10

Overview

Terminal Block, Linergy TR, Blue, 4mm, Feed Through, 4 Points, Set of 10
Linergy TR is terminal block for Linergy. It belongs to linergy passthrough terminal block with 4 mm² nominal cross section. The rated operational voltage is 150V conforming to cURus, 500V conforming to EN/IEC 60947-7-1 and 352V conforming to ATEX Exe II Ex II 2 GD. The rated current is 32A conforming to EN/IEC 60947-7-1, 30A conforming to CSA/cURus and 29A conforming to ATEX Exe II Ex II 2 GD. It has grey surface treatment. Mounting by clip-on and sideways connection by single-level 1x1 screw terminals. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (ATEX, CSA, cURus, DNV, GL, LR, IEC-Ex, EAC). It is compliant with Green Premium (RoHS/REACH)
Also known as: 785901733263, NSYTRV44BL

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)