Snap limit switch, 9007, 600 V 10amp cb +options

Item #: 143996

Cat #: 9007CB41

UPC: 785901397250

Sign In or Register to view pricing and more.
Snap limit switch, 9007, 600 V 10amp cb +options

Overview

Snap limit switch, 9007, 600 V 10amp cb +options
This product is part of the Nema Limit Switches range, an offer of heavy duty metal limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 2 normally closed + 2 normally opened, DPDT-DB (double pole double throw, double break) form ZZ, snap action contacts. The metal spring return roller lever plunger operator supports traverse approach, 2 directions and switch actuation by 30° cam. It is furnished with 6 binder head screw terminals for electrical connection. It is a safety switch with a rated operating current of 0.6A at 600V AC, 0.75A at 480V AC, 1.5A at 240V AC, 3A at 120V AC, 0.1A at 250V DC, 0.2A at 125V DC. It is an IP20 and NEMA 1 rated product. This NEMA limit switch has fixed body made of metal. Its dimensions are 24.13mm (width) x 64.52mm (depth) x 63.5mm (height) and weighs 0.68kg. This product is certified by UL and CSA. It complies with UL 508, NEMA 250 and C22-2-14 standards. Compliant with US and international standards, the 9007 series limit switches can withstand the impact of heavy industry. This constitutes a comprehensive range of limit switches rigged and dependable built with unparalleled quality.
Also known as: 785901397250, 9007CB41

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)