This product may not be available in all locations.
3
more
Auxiliary Contact Block, F-Line Reversing Contactor, LA1, 3NO/1NC
Item #: 143984
Cat #: LADN31
UPC: 785901213710
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, for F-Line Reversing Contactor, LA1, 3 Normally Open, 1 Normally Closed, Front/Right Mounting
Overview
Auxiliary Contact Block, for F-Line Reversing Contactor, LA1, 3 Normally Open, 1 Normally Closed, Front/Right Mounting
Also known as: 785901213710, LADN31
Specifications
Amps: | 10 |
Mounting: | Right, Front |
Type: | 3NO/1NC, Auxiliary Contact |
Poles: | 4 |
Volts AC: | 600 |
Amps: | 10 |
Type: | 3NO/1NC, Auxiliary Contact |
Volts AC: | 600 |
Mounting: | Right, Front |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)