Plenum, Category 6, 23 AWG - 4 Pair, White

Item #: 143978

Cat #: 77-246-4B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, White, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMP

Overview

Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, White, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMP
Also known as: 77-246-4B

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)