SP GRD TRULUX 24V 4000K 13.1FT RL W/ 3 CONKITS 7.8W/FT

Item #: 1439668

Cat #: SPTL-WH-13

UPC: 714176004204

Sign In or Register to view pricing and more.
Documents & Guides
SP GRD TRULUX 24V 4000K 13.1FT RL W/ 3 CONKITS 7.8W/FT

Overview

SP GRD TRULUX 24V 4000K 13.1FT RL W/ 3 CONKITS 7.8W/FT
Also known as: 714176004204, SPTL-WH-13

Specifications

IP/NEMA Rating: IP65
Length: 13.100 ft
Light Technology: LED
IP/NEMA Rating: IP65
Light Technology: LED
Length: 13.100 ft

Customer Reviews

No reviews for this product
(0)