This product has been discontinued.
![LED Recessed Downlight, 9 Watt, 700 Lumen, 4000K, 120V, 5/6" LED Recessed Downlight, 9 Watt, 700 Lumen, 4000K, 120V, 5/6"](https://rexel-cdn.com/products/syl60768image.jpg?i=4CCF9982-2115-47E7-BE98-9DC2D211224E&f=420)
LED Recessed Downlight, 9 Watt, 700 Lumen, 4000K, 120V, 5/6"
Item #: 1439667
Cat #: LEDRT56R3A700ST940
UPC: 046135607684
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 9 Watt, 700 Lumen, 4000K, 90 CRI, 120 Volt, Fits 5 or 6 Inch Compatible Can, white Finish, 2/CS 1/SKU *Sylvania Part # 60768 *
Overview
LED Recessed Downlight, 9 Watt, 700 Lumen, 4000K, 90 CRI, 120 Volt, Fits 5 or 6 Inch Compatible Can, white Finish, 2/CS 1/SKU *Sylvania Part # 60768 *
Also known as: 046135607684, LEDRT56R3A700ST940
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | White |
Color Rendering Index (CRI): | 90 |
Wattage: | 9 |
Lumens: | 700 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Wattage: | 9 |
Light Technology: | LED |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Lumens: | 700 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)