This product may not be available in all locations.
2
more
Light Module, 30mm, 120VAC, Transformer, Incandescent, BA9S
Item #: 14395
Cat #: 9001KM1
UPC: 78590172523
Sign In or Register to view pricing and more.
Documents & Guides
Light Module, 30 mm, 120 Volt AC, Transformer, Incandescent, BA 9S
Overview
Light Module, 30 mm, 120 Volt AC, Transformer, Incandescent, BA 9S
Also known as: 78590172523, 9001KM1
Specifications
Size: | 30 mm |
Volts AC: | 120 |
Type: | Light Module, Incadescent, Incandescent |
Mounting: | Back |
Standards: | California Proposition 65 |
Size: | 30 mm |
Type: | Light Module, Incadescent, Incandescent |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Mounting: | Back |
Customer Reviews
No reviews for this product
(0)