3' 12W T8 LED Lamp, 35K

Item #: 1439342

Cat #: KT-LED12T5HE-36GC-835-D-CP

UPC: 890949016008

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5, 12 Watt, 1400 Lumen, 3500K, 36 Inch, 120-277 Volt, Miniature Bi-Pin, Ballast Bypass, Safety Coated Glass

Overview

LED Lamp, T5, 12 Watt, 1400 Lumen, 3500K, 36 Inch, 120-277 Volt, Miniature Bi-Pin, Ballast Bypass, Safety Coated Glass
Also known as: 890949016008, KT-LED12T5HE-36GC-835-D-CP

Specifications

Lumens: 1400
Shape: T5 (Tubular)
Wattage: 12
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 1400
Wattage: 12
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Length: 3 ft, 36 in
Light Technology: LED
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)