Category 3, Riser, 24/25-Pair, Gray

Item #: 143932

Cat #: 18-499-33

UPC:

Sign In or Register to view pricing and more.
25 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V - Gray, .38"OD.

Overview

25 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V - Gray, .38"OD.
The ideal choice for LAN transmission with specified bandwidth up to 16 MHz. These cables are used for voice and data communications and can handle application bandwidths up to 16 MHz. Other uses for these cables include indoor use on customer premises for the interconnection of telephone key systems, PBX and intercom systems. Product is offered for both Plenum (CMP) and Riser (CMR) applications.
Also known as: 18-499-33

Specifications

Gauge: 24
Conductors: 25 Pair
Volts AC: 300
Material: Copper
Color: Gray
Length: Cut to Length
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Color: Gray
Jacket: Riser
Conductors: 25 Pair
Material: Copper
Length: Cut to Length
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)