60087 AREAFLD1A070UNVD850T4BZD 1/CS 1/SKU

Item #: 1439075

Cat #: AREAFLD1A/070UNVD850/T4/BZ/D

UPC: 046135600876

Documents & Guides
No Documents Available
60087 AREAFLD1A070UNVD850T4BZD 1/CS 1/SKU *Sylvania Part # 60087*
Sign In or Register to view pricing and more.

No associated products found.

Overview

60087 AREAFLD1A070UNVD850T4BZD 1/CS 1/SKU *Sylvania Part # 60087*
Also known as: 046135600876, AREAFLD1A/070UNVD850/T4/BZ/D

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Lumens: 8700
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 70
Lumens: 8700
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)