16AWG 24 PAIR TC-ER SPOS Instrumentation Cables 600V 90°C

Item #: 1439071

Cat #: 16-24PRTC-SPOS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16AWG 24 PAIR TC-ER SPOS Instrumentation Cables 600V 90°C

Overview

16AWG 24 PAIR TC-ER SPOS Instrumentation Cables 600V 90°C
TC-ER SPOS Instrumentation Cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed.
Also known as: 16-24PRTC-SPOS

Specifications

Gauge: 16
Conductors: 24 Pair
Gauge: 16
Conductors: 24 Pair

Customer Reviews

No reviews for this product
(0)