![Screw Cable Tie Mount, 0.12", White Screw Cable Tie Mount, 0.12", White](https://rexel-cdn.com/products/mb310c2usprod01lg.jpg?i=820E5BBB-A178-4656-A3E9-1F4693817634&f=420)
Screw Cable Tie Mount, 0.12", White
Item #: 1439023
Cat #: MB310C2
UPC: 089306023159
Sign In or Register to view pricing and more.
Documents & Guides
Screw Mount Cable Tie Base, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66, White
Overview
Screw Mount Cable Tie Base, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66, White
These cable tie mounts are compact in size. They are designed for simple yet robust installation. They pair with a cable tie for mounting applications including telecom equipment, switchgear and control cabinets.
Also known as: 089306023159, MB310C2
Specifications
Color: | White |
Width: | 0.750 in |
Material: | Nylon |
Length: | 0.750 in |
Mounting: | Rivet, 0.120 in Screw Hole |
Color: | White |
Material: | Nylon |
Mounting: | Rivet, 0.120 in Screw Hole |
Width: | 0.750 in |
Length: | 0.750 in |
Customer Reviews
No reviews for this product
(0)