9.8W A19 LED Lamp, 40K

Item #: 1438902

Cat #: S21806

UPC: 04592321806

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 4000K; Candelabra Base; 220 deg. Beam Angle; 120 Volt

Overview

9.8 Watt; A19 LED; 4000K; Candelabra Base; 220 deg. Beam Angle; 120 Volt
Satco's S21806 9.8 watt A19 LED offers bRight energy efficient lighting for work space and general lighting applications. The frost bulb features a Candelabra base and 220 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 25,000 hours of cool white light.
Also known as: 04592321806, S21806

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Angle: 220°
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9.800
Dimmable: Yes
Angle: 220°
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)