Push Button, Illuminated Flush Head, Harmony XB4, Metal, White, 22mm, LED, Plain Lens

Item #: 14386

Cat #: ZB4BW313

UPC: 389110889799

Sign In or Register to view pricing and more.
Push Button, Illuminated Flush Head, Harmony XB4, Metal, White, 22 mm, Universal LED, Plain Lens, Momentary

Overview

Push Button, Illuminated Flush Head, Harmony XB4, Metal, White, 22 mm, Universal LED, Plain Lens, Momentary
This Harmony XB4, plain lens illuminated flush white button head for universal LED operates with a spring return / impulse mechanism. This illuminated button head for universal LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 389110889799, ZB4BW313

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)