Breaker, 35A, 2P, 240V, 10 kAIC, Classified

Item #: 143856

Cat #: CHQ235

UPC: 782113010939

Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

35 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Also known as: 782113010939, CHQ235

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 65
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 65

Customer Reviews

No reviews for this product
(0)