Watt Hour Meter, 800 Amp, 2000 KWH, 480 Volt, 3 Phase
Item #:
143851
Cat #:
E20-480800-JKIT
UPC:
781798013129
Sign In or Register to view pricing and more.
Watt Hour Meter, 800 Amp, 2000 KWH, 480 Volt, 3 Phase
Overview
Watt Hour Meter, 800 Amp, 2000 KWH, 480 Volt, 3 Phase
Also known as: 781798013129, E20-480800-JKIT
Specifications
Phase: | 3 |
Volts AC: | 480 |
Mounting: | Surface |
Amps: | 800 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 480 |
Amps: | 800 |
Customer Reviews
No reviews for this product
(0)