Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 75 kVA

Item #: 1438461
Cat #: SG3A0075KB0CF
UPC: 803423123987
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 115 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 75 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 115 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel® HPSSG3A0075KB transformers meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosures are suitable for indoor or outdoor applications. Transformers are manufactured from quality non-aging, cold rolled, silicon steel laminations using state-of-the-art equipment. Cores are precision cut to close tolerances which eliminates burrs and improves performance. A robust interface between core & coils for better short circuit performance.
Also known as: 803423123987, SG3A0075KB0CF

Specifications

Phase: 3
Volts AC Primary: 480
Volts AC Secondary: 120/208Y
Volt Amps: 75kVA
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)