15W G25 CFL Lamp, 27K

Item #: 143844

Cat #: S7304

UPC: 045923073045

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, Decorative, 15 Watt, 120V, G25, Base: Medium Screw, Lumens: 720, 82 CRI *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, Decorative, 15 Watt, 120V, G25, Base: Medium Screw, Lumens: 720, 82 CRI *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073045, S7304

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 820
Wattage: 15
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 820
Shape: G25 (Globe)
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)