Breaker, 15A, 1P, 277 VAC, Type GHQ, 14 kAIC

Item #: 143835

Cat #: GHQ1015

UPC: 782114985106

Documents & Guides
15 Amp, 1-Pole, Series C, NEMA, G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, 14 kAIC, 277 Volt AC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole, Series C, NEMA, G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, 14 kAIC, 277 Volt AC, Fixed Thermal-Magnetic Trip.
Also known as: 782114985106, GHQ1015

Specifications

Volts AC: 277
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 15
Interrupt Rating AC: 14 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)