ED 3P 175A W/ST

Item #: 143832

Cat #: ED3175LS01

UPC: 786679107683

Sign In or Register to view pricing and more.

Overview

CUT ED3175LS01 ED 3P 175A W/ST
Also known as: 786679107683, ED3175LS01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 175
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)