This product has been discontinued.
Stackable Box, 36" x 60", Polymer Concrete, Includes Cover
Item #: 143811
Cat #: PG3660Z578VY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Stackable Box, 36 Inch x 60 Inch, Polymer Concrete, Includes Cover
Overview
Stackable Box, 36 Inch x 60 Inch, Polymer Concrete, Includes Cover
Also known as: PG3660Z578VY
Specifications
Material: | Polymer Concrete |
Width: | 60 in |
Lid Included: | Yes |
Material: | Polymer Concrete |
Lid Included: | Yes |
Width: | 60 in |
Customer Reviews
No reviews for this product
(0)