Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic

Item #: 14381

Cat #: 2302-NK

UPC: 085339130758

Sign In or Register to view pricing and more.
2-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0". Includes: Clamps

Overview

2-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0". Includes: Clamps
Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339130758, 2302-NK

Specifications

Gangs: 2
Mounting: Clamp, Nail On
Material: Polyester, Fiberglass
Height: 3 3/4 in
Width: 4 in
Color: Beige, Tan
Depth: 3 7/16 in
Cubic Inches: 37 in³
Gangs: 2
Material: Polyester, Fiberglass
Width: 4 in
Depth: 3 7/16 in
Mounting: Clamp, Nail On
Height: 3 3/4 in
Color: Beige, Tan
Cubic Inches: 37 in³

Customer Reviews

No reviews for this product
(0)