Breaker, 20A, 1P, 277 VAC, Type GHQ, 14 kAIC

Item #: 143808

Cat #: GHQ1020

UPC: 782114985113

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, 14 kAIC, 277 VAC, Fixed Thermal-Magnetic Trip.

Overview

20 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, 14 kAIC, 277 VAC, Fixed Thermal-Magnetic Trip.
Eaton’s GHBS, GBHS and GHQRSP circuit breakers are bolt-on branch circuit breakers designed for use in 277/480 Vac panelboards. In addition to providing conventional branch circuit protection, they include a unique solenoid-operated mechanism that provides for efficient breaker pulse-on and pulse-off operation when used with a suitable controller like Eaton’s Pow-R-Command lighting control system.
Also known as: 782114985113, GHQ1020, high volt branch breaker

Specifications

Mounting: Panel
Volts AC: 277
Amps: 20
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)