SLIM 7" RD 900lm 80 30K 120 277V WH Z10

Item #: 1437969

Cat #: S7R830K10WZ10U

UPC: 662057952871

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED 7" round downlight, 80 CRI, 3000K, 1000 lm,120/277V, 0-10V dimming, wet location, white finish

Overview

SlimSurface LED 7" round downlight, 80 CRI, 3000K, 1000 lm,120/277V, 0-10V dimming, wet location, white finish
Also known as: 662057952871, S7R830K10WZ10U

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Mounting: Surface
Color: White
Wattage: 14.200
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1000
Diameter: 7 in
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Surface
Wattage: 14.200
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)