16W CFL Retrofit LED Lamp, 35K

Item #: 1437848

Cat #: LED16/PB/GX24Q/H/835

UPC: 046135404085

Documents & Guides
SubstiTUBE DULUX LED Lamp, 16 Watt, 1750 Lumen, 3500K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, Non-Dimmable, 1 Per SKU, Case Qty: 32 *Sylvania Part # 40408*
Sign In or Register to view pricing and more.

No associated products found.

Overview

SubstiTUBE DULUX LED Lamp, 16 Watt, 1750 Lumen, 3500K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, Non-Dimmable, 1 Per SKU, Case Qty: 32 *Sylvania Part # 40408*
Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.
Also known as: 046135404085, LED16/PB/GX24Q/H/835

Specifications

Volts AC: 120
Lumens: 1750
Wattage: 16
Shape: T4X2
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Volts AC: 120
Wattage: 16
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 1750
Shape: T4X2
Light Technology: LED
Base: 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)