This product may not be available in all locations.
![Lens, Indicating Light, Amber, 0.92" Depth Lens, Indicating Light, Amber, 0.92" Depth](https://rexel-cdn.com/products/cr104pxl0120standard20pilot20light20lens.jpg?i=68AA88CF-2C70-4B42-8BE1-8F5F532400B4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Lens, Indicating Light, Amber, 0.92 Inch Projection from Panel
Overview
Lens, Indicating Light, Amber, 0.92 Inch Projection from Panel
Also known as: 783166290040, CR104PXL01M
Specifications
Color: | Amber |
Type: | Indicator Light, Lens |
Size: | 30 mm |
Family / Style: | CR104 |
Color: | Amber |
Size: | 30 mm |
Type: | Indicator Light, Lens |
Family / Style: | CR104 |
Customer Reviews
No reviews for this product
(0)