12-2C STR THHN/THWN-2 SIMPULL BARRELL 15000FT BLU/WHT-BLU

Item #: 1437531

Cat #: 58111202

UPC:

Documents & Guides
No Documents Available
12-2C STR THHN/THWN-2 SIMPULL BARRELL 15000FT BLU/WHT-BLU
Sign In or Register to view pricing and more.

No associated products found.

Overview

12-2C STR THHN/THWN-2 SIMPULL BARRELL 15000FT BLU/WHT-BLU
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58111202

Specifications

Type: Parallel
Conductors: 2
Length: 15000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Solid
Type: Parallel
Length: 15000 ft
Jacket: PVC
Volts AC: 600
Conductors: 2
Gauge: 12
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)