6" PVC 45° Elbow, 60" Radius, DB-120, Gray

Item #: 1437486

Cat #: 6004560ELBDB120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, DB-120, Gray

Overview

6 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, DB-120, Gray
Also known as: 6004560ELBDB120

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Sweep Radius: 60 in
Type: DB-120
Color: Gray
Diameter: 6 in
Sweep Radius: 60 in
Material: PVC
Angle: 45°
Type: DB-120

Customer Reviews

No reviews for this product
(0)