M18 Compact Brushless 1/2" Drill Driver (Bare Tool)
Item #: 1437435
Cat #: 2801-20
UPC: 045242502417
Sign In or Register to view pricing and more.
Documents & Guides
M18 Compact Brushless 1/2" Drill Driver, Chuck Type: 1/2 in. Metal Ratcheting Single Sleeve, Torque: 500 in-lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18 Compact Brushless 1/2" Drill Driver, Chuck Type: 1/2 in. Metal Ratcheting Single Sleeve, Torque: 500 in-lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
Also known as: 045242502417, 2801-20
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)