Breaker, 80A, 3P, 240V, Type CHB, 10 kAlC

Item #: 143708

Cat #: CHB3080

UPC: 782113146751

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 80 Amp, 3-Pole, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

Breaker, 80 Amp, 3-Pole, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113146751, CHB3080

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Mounting: Bolt On
Family / Style: CH
Amps: 80
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)