1 Light Hood Outdoor Wall Lantern, White

Item #: 1437020

Cat #: 60-639

UPC: 045923606397

Sign In or Register to view pricing and more.
Documents & Guides
1 Light 9" - Hood Lantern with Satin Frosted Glass - White Finish

Overview

1 Light 9" - Hood Lantern with Satin Frosted Glass - White Finish
The 60-639 is both stylish and affordable. This fixture is beautifully Finished in White. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.
Also known as: 045923606397, 60-639

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, White
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, White
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)