Fluorescent Lamp, Instant Start, T12, 36", 30W, 4200K

Item #: 143702

Cat #: F36T12/CW

UPC: 046135236181

Sign In or Register to view pricing and more.
Fluorescent Lamp, Instant Start, T12, 30 Watt, Base: Single Pin, 4200K, Lumens: 1970, 60 CRI, Length: 36 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Instant Start, T12, 30 Watt, Base: Single Pin, 4200K, Lumens: 1970, 60 CRI, Length: 36 inch, Standard Case Qty: 30
Also known as: 046135236181, F36T12/CW

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 1970
Length: 3 ft, 36 in
Wattage: 30
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Lumens: 1970
Wattage: 30
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)