Plastic Flexible Mandrel, for 2" Duct

Item #: 143699

Cat #: 39265

UPC: 783310392651

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 2", Max Disk Size: 1.88", Maximum Rated Capacity 2330 lbs.

Overview

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 2", Max Disk Size: 1.88", Maximum Rated Capacity 2330 lbs.
Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct
Also known as: 783310392651, 39265

Specifications

Type: Mandrels
Size: 2 in
Type: Mandrels
Size: 2 in

Customer Reviews

No reviews for this product
(0)