ETN M22-D-S-K20 M22 Pushbutton, Com

Item #: 143691

Cat #: M22-D-S-K20

UPC: 786685276182

Sign In or Register to view pricing and more.
C-H M22-D-S-K20 M22 PUSHBUTTO

Overview

C-H M22-D-S-K20 M22 PUSHBUTTO
Also known as: 786685276182, M22-D-S-K20

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)