CMR, Shielded, 18/2 AWG, 1000'

Item #: 143690

Cat #: 3751

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMR, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, UL Listed CMR, In accordance with UL Standard 444, Complies with UL 1666 Vertical Shaft (riser) Flame Test, Meets Article 800 of the NEC

Overview

Multi-Conductor Cable, Type CMR, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, UL Listed CMR, In accordance with UL Standard 444, Complies with UL 1666 Vertical Shaft (riser) Flame Test, Meets Article 800 of the NEC
Also known as: 3751

Specifications

Gauge: 18
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Color: Gray
Shielding: Shielded
Conductors: 2
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)